References
Festo:VT-1/8-2
Rubix:121A5890
Manufacturer :206146
EAN:4052568045616

Technical specifications
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 206146 HOLLOW BOLT VT-1/8-2
Hollow bolt VT-1/8-2 For multiple Distributor function in conjunction with components LK or TK. Pneumatic Connection=G1/8, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x15x45 mm |
|---|---|
| Logistic Weight | 20,8 g |
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ Each
£ 8.18 incl. VAT
- Delivery usually within ( 26 ) days