References
SMC:KQZD08-01S
Rubix:117A0567

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC KQZD08-01S QUADRUPLE BANJO 8MM-R1/8
Union elbow
Technical specifications
Attributes
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 1/8 |
| Profile | r(pt) / jis b 0203 (tapered pipe thread) |
| Connection 2 | 8 |
| Type | union elbow (union elbow, right-angled pipe connection) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 139.00 excl. VAT
/ 10 pieces
£ 166.80 incl. VAT
- Delivery usually within ( 24 ) days