References
Festo:NPQM-D-S4-E-P10
Rubix:391A4597
Manufacturer :558811
EAN:4052568055455

Technical specifications
| Material | brass, nickel-plated (body); nbr (gasket) |
|---|---|
| Connection 1 | push-in sleeve ø 4 mm |
Documents
Product details : FESTO 558811 PUSH-IN SLEEVE
Push-in sleeve NPQM-D-S4-E-P10 Size=Standard, Nominal size=2 mm, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistic Weight | 2,99 g |
|---|---|
| Material | brass, nickel-plated (body); nbr (gasket) |
| Connection 1 | push-in sleeve ø 4 mm |
| Profile | standard |
| Connection 2 | push-in sleeve qs-4 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 1.42 excl. VAT
/ Each
£ 1.70 incl. VAT
- Delivery usually within ( 2 ) days