References
Sundström®:H06-0312
Rubix:267A5439
Manufacturer :H06-0312
EAN:7392203106034



Product details : SUNDSTROM H06-0312 SR 520 HOOD S/M TH3
The hood together with the battery-powered SR 500, SR 500 EX or SR 700 fan and approved filters are included in the Sundström fan-assisted respiratory protection device systems. The breathing hose of the hood is connected to the fan, equipped with a filter. The pressure generated in the hood prevents particles and other pollutants from entering the hood. The hoods can also be used with the SR 507 compressed air equipment. This combination forms a breathing apparatus designed for continuous air flow, for connection to a compressed air supply. The equipment can be used as an alternative to filter respirators in all situations for which filter respirators are recommended. This applies particularly to work that is hard, warm or of long duration. Note! SR 520 hood contains natural rubber latex in the elastic bands which may cause allergic reactions.
Technical specifications
Attributes
| Type | sundstrom h06-0312 sr 520 hood s/m th3 |
|---|---|
| Material | pvc, polyester, ca |
Show UNSPSC/ECL@SS
£ 89.27 excl. VAT
/ Each
£ 107.12 incl. VAT
- In stock: Next day delivery
