References
3M:837631V2
Rubix:263A1921
Manufacturer :7100279645
EAN:4064035047061
Documents
Product details : 3M 837631V2 ADFLO LI-ION BATTERY
The 3M™ Adflo™ Lithium-Ion Battery is designed for use with the 3M™ Adflo™ Powered Air Respirator System, providing a lightweight, well-balanced power source for reliable respiratory protection throughout the working day. Its lithium-ion technology helps reduce overall system weight while delivering long operating times for enhanced wearer comfort during prolonged use.
Features:
The 3M™ Adflo™ Lithium-Ion Battery reaches a full charge in approximately 5.5 hours. A new, fully charged battery provides an operating time of approximately 10 to 13 hours when used with a new particulate filter at the standard airflow setting.
Regardless of battery charge level or particulate loading of the filter, the 3M™ Adflo™ Powered Air Respirator maintains a constant airflow of 170 litres per minute, ensuring consistent respiratory protection throughout battery discharge. The lightweight lithium-ion design improves system balance and reduces wearer fatigue, making it suitable for extended periods of use.
Specifications:
• Product type: rechargeable lithium-ion battery.
• Compatibility: 3M™ Adflo™ Powered Air Respirator System.
• Battery technology: lithium-ion.
• Charging time: approximately 5.5 hours.
• Operating time: approximately 10–13 hours (with a new particulate filter at normal airflow).
• Constant airflow: 170 L/min.
Features:
The 3M™ Adflo™ Lithium-Ion Battery reaches a full charge in approximately 5.5 hours. A new, fully charged battery provides an operating time of approximately 10 to 13 hours when used with a new particulate filter at the standard airflow setting.
Regardless of battery charge level or particulate loading of the filter, the 3M™ Adflo™ Powered Air Respirator maintains a constant airflow of 170 litres per minute, ensuring consistent respiratory protection throughout battery discharge. The lightweight lithium-ion design improves system balance and reduces wearer fatigue, making it suitable for extended periods of use.
Specifications:
• Product type: rechargeable lithium-ion battery.
• Compatibility: 3M™ Adflo™ Powered Air Respirator System.
• Battery technology: lithium-ion.
• Charging time: approximately 5.5 hours.
• Operating time: approximately 10–13 hours (with a new particulate filter at normal airflow).
• Constant airflow: 170 L/min.
Strengths
• Lightweight lithium-ion design improves wearer comfort.
• Well-balanced construction reduces fatigue during prolonged use.
• Long operating time of up to 13 hours.
• Maintains a constant airflow of 170 L/min regardless of battery charge or filter loading.
• Fully compatible with the 3M™ Adflo™ Powered Air Respirator System.
• Supports all approved 3M™ Adflo™ facepieces for different applications.
• Well-balanced construction reduces fatigue during prolonged use.
• Long operating time of up to 13 hours.
• Maintains a constant airflow of 170 L/min regardless of battery charge or filter loading.
• Fully compatible with the 3M™ Adflo™ Powered Air Respirator System.
• Supports all approved 3M™ Adflo™ facepieces for different applications.
Applications
The 3M™ Adflo™ Lithium-Ion Battery is ideal for professionals requiring reliable respiratory protection during extended working periods, including:
• Welding.
• Metal fabrication.
• Grinding.
• Manufacturing.
• Maintenance operations.
• Industrial environments requiring powered air respiratory protection.
• Any application using the 3M™ Adflo™ Powered Air Respirator System with compatible facepieces.
• Welding.
• Metal fabrication.
• Grinding.
• Manufacturing.
• Maintenance operations.
• Industrial environments requiring powered air respiratory protection.
• Any application using the 3M™ Adflo™ Powered Air Respirator System with compatible facepieces.
Technical specifications
Attributes
| Type | battery |
|---|
Show UNSPSC/ECL@SS
£ 240.02 excl. VAT
/ Each
£ 288.02 incl. VAT
- In stock: Next day delivery

