MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH 2XL


Hoodie Regensburg black/dark anthracite

References
mascot:50572-963-0918-2XL
rubix:378A8662
ean:5711074269563
Hooded sweatshirt Regensburg 50572-963-0918 / 2XL
brand logo
Technical specifications
Colourblack
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH 2XL


Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourblack
Size2xl
Main materialcotton
Grammage340 g/m²
Secondary colourgrey
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 56.98 excl. VAT
/ Each
£ 68.38 incl. VAT
  • Usually arrives within 14 working days