MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK 3XL


Hoodie Regensburg dark anthracite/black

References
mascot:50572-963-1809-3XL
rubix:378A8679
ean:5711074269761
Hooded sweatshirt Regensburg 50572-963-1809 / 3XL
brand logo
Technical specifications
Colourgrey
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK 3XL


Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourgrey
Size3xl
Main materialcotton
Grammage340 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 74.68 excl. VAT
/ Each
£ 89.62 incl. VAT
  • Usually arrives within 14 working days