MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY 2XL


Hoodie Wiesbaden royal/dark navy

References
mascot:50566-963-11010-2XL
rubix:378A9074
ean:5711074268849
Hooded sweatshirt Wiesbaden 50566-963-11010 / 2XL
brand logo
Technical specifications
Colourblue
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY 2XL


Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourblue
Size2xl
Main materialcotton
Grammage340 g/m²
Secondary colournavy
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days