MASCOT 50566 WIESBADEN HOODIE W/ZIPPER BLACK/DANTH 3XL
Hoodie Wiesbaden black/dark anthracite
See technical informationReferences
Mascot:50566-963-0918-3XL
Rubix:378A9070
EAN:5711074268320

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER BLACK/DANTH 3XL
Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 81.56 excl. VAT
/ Each
£ 97.87 incl. VAT
- Usually arrives within 14 working days
