MASCOT 50566 WIESBADEN HOODIE W/ZIPPER DANTH/BLACK 4XL
Hoodie Wiesbaden dark anthracite/black
See technical informationReferences
Mascot:50566-963-1809-4XL
Rubix:378A9084
EAN:5711074268528

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER DANTH/BLACK 4XL
Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 81.56 excl. VAT
/ Each
£ 97.87 incl. VAT
- Usually arrives within 14 working days
