ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK
Colour | grey |
---|---|
Size | 2xl |
Main material | cotton/polyester |
Colour | grey |
---|---|
Size | 2xl |
Main material | cotton/polyester |
Grammage | 320 g/m² |
Secondary colour | black |
Material | 65% polyester 35% cotton |
Usually arrives within 14 working days