MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH S
Hoodie Regensburg black/dark anthracite
See technical informationReferences
Mascot:50572-963-0918-S
Rubix:378A8667
EAN:5711074269662

Product details : MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH S
Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
