References
Mascot:00784-280-010-XL
Rubix:379A7296
EAN:5707209807182

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
- Usually arrives within 14 working days
