Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY 4XL
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY 4XL
Hoodie Wiesbaden royal/dark navy
References
mascot:
50566-963-11010-4XL
rubix:
378A9076
ean:
5711074268887
Technical specifications
Colour
blue
Size
4xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY 4XL
Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
Colour
blue
Size
4xl
Main material
cotton
Grammage
340
g/m²
Secondary colour
navy
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.58
excl. VAT
/
Each
£
96.70
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50204 TUCSON SWEATSHIRT DANTH XL
MASCOT 51580 CARVIN SWEATSHIRT BLACK 3XL
MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK S
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK 3XL
MASCOT 00784 CARIBIEN SWEATSHIRT GREEN L
MASCOT 20284 CROSSOVER SWEATSHIRT DNAVY 5XL
REGATTA TRF686 42D PRO CREW NECK SWEATSHIRT CLASSIC RED XS
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DNAVY 2XL
MASCOT 50570 WITTEN SWEATSHIRT D'ANTH/BLACK M
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER DNAVY L
ORN 1250 KITE SWEATSHIRT KELLY GREEN XL
ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK M
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT AZURE BLUE S
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK PURPLE L
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT DNAVY 2XL