MASCOT 00784 CARIBIEN SWEATSHIRT GREEN L


Sweatshirt Caribien green

References
mascot:00784-280-03-L
rubix:379A7309
ean:5707209773272
Sweatshirt Caribien 00784-280-03 / L
brand logo
Technical specifications
Colourgreen
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT GREEN L


Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Logistic Weight500 g
Colourgreen
Sizel
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days