References
Superseded Ref:DKV290
FAG:EDK532
Rubix:274A7329
Manufacturer :0968799200000
EAN:4064327235244

Product details : FAG EDK532 HOUSING COVER
Cover; EDK; SES-Housing
Technical specifications
Attributes
| Type | housing cover |
|---|---|
| Outer diameter | 211.5 mm |
| Width | 6.1 mm |
| Series | edk |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
- Delivery usually within ( 7 ) days
