SKF HOUSED BEARING UNIT TU 511 M


Housing for insert bearings

References
skf:TU 511 M
rubix:103A9695
manufacturer :28020
ean:7316570979916
brand logo
brand logo
Technical specifications
Inner diameter100 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT TU 511 M


Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.

Technical specifications


Attributes
Logistic Weight3031 g
Inner diameter100 mm
Width64 mm
Materialcast iron
Show UNSPSC/ECL@SS
£ 47.09 excl. VAT
/ Each
£ 56.51 incl. VAT
  • Usually arrives within 14 working days