SKF TU 505 M TAKE-UP CAST IRON HOUSING


Housing for insert bearings

References
skf:TU 505 M
rubix:266A6333
manufacturer :28011
ean:7316570642421
brand logo
brand logo
Technical specifications
Inner diameter52 mm
See all Specifications

Product details : SKF TU 505 M TAKE-UP CAST IRON HOUSING


Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.

Technical specifications


Attributes
Logistic Weight676,5 g
Inner diameter52 mm
Width34 mm
Materialcast iron
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ Each
£ 24.18 incl. VAT
  • Usually arrives within 14 working days