SMC CG5BN32TFSR-200 STAINLESS STEEL CYLINDER
Stainless Steel Cylinder
See technical informationSee documentsReferences
SMC:CG5BN32TFSR-200
Rubix:393A9550
Manufacturer :00902340

Documents
Product details : SMC CG5BN32TFSR-200 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
Double acting, single rod CG5-S cylinder
All stainless steel external parts
Special scraper prevents water from entering cylinder
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
Auto switch capability
Technical specifications
Attributes
| Type | stainless steel cylinder |
|---|---|
| Connection 1 | g 1/8 in |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 140.97 excl. VAT
/ Each
£ 169.16 incl. VAT
- Usually arrives within 14 working days