SMC CDU20-10T FREE MOUNT CYLINDER
C(D)U, Free Mount Cylinder, Single Acting
See technical informationSee documentsReferences
SMC:CDU20-10T
Rubix:123A2601
Manufacturer :00129929
EAN:3618035787369
Documents
Product details : SMC CDU20-10T FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Bore sizes from 6mm to 32mm available
Stroke lengths up to 15mm
Spring return, spring extend
Space saving
Auto-switch capable
Technical specifications
Attributes
| Type | c(d)u, free mount cylinder, single acting |
|---|
Show UNSPSC/ECL@SS
£ 62.88 excl. VAT
/ Each
£ 75.46 incl. VAT
- Delivery usually within ( 12 ) days
