References
SMC:Y-04M
Rubix:118A6129
Manufacturer :Y-04M
EAN:3618036495102

Documents
Product details : SMC Y-04M DOUBLE KNUCKLE JOINT
This product is discontinued and will be replaced by the MB-Z series.MB series tie-rod and intermediate-strength cylinders offer an improved design for better cylinder operation and ease of use. Standard pneumatic damping uses a compensating damping seal to eliminate piston rod shock. The volume of the damper has been increased to absorb around 30% more kinetic energy. The orifice and the recessed damper adjustment valve are located on the same side of the cover for overhead access. The MB Series is available with a wide range of standard options, including stroke adjustment, tandem, low/high-temperature seals, robust stem wiper, anti-rotation stem, double stem and many more.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x51x22 mm |
|---|---|
| Logistic Weight | 124 g |
| Type | clevis |
Show UNSPSC/ECL@SS
£ 26.71 excl. VAT
/ Each
£ 32.05 incl. VAT
- Delivery usually within ( 4 ) days