References
Mecaline:866332
Rubix:45035989
EAN:3660338204777

Documents
Product details : MECALINE HRC 070H 1008 HRC70H HRC HUB H TYPE
Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC70 EXT
Strengths
Cast Iron
Applications
Power transmission and for shaft mis-alignment
Technical specifications
Attributes
| Size | 70 |
|---|---|
| Material | cast iron |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Outer diameter | 69 mm |
| Nominal torque | 31 N.m |
| Type | h |
Show UNSPSC/ECL@SS
£ 11.21 excl. VAT
/ Each
£ 13.45 incl. VAT
- In stock: Next day delivery
