References
Mecaline:866346
Rubix:247A3412
EAN:3660338204890

Documents
Product details : MECALINE 866346 HRC70B PILOT BORED HUB
Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
PILOT-BORED HRC COUPLING HUB HRC70
Strengths
Cast Iron
Applications
Power transmission and for shaft mis-alignment
Technical specifications
Attributes
| Size | 70 |
|---|---|
| Material | cast iron |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Outer diameter | 69 mm |
| Nominal torque | 31 N.m |
| Type | b |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- In stock: Next day delivery
