References
Mecaline:866337
Rubix:247A3411
EAN:3660338204821

Documents
Product details : MECALINE 866337 HRC180H 2517 H TYPE HUB
Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC180 EXT
Strengths
Cast Iron
Applications
Power transmission and for shaft mis-alignment
Technical specifications
Attributes
| Size | 180 |
|---|---|
| Material | cast iron |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Outer diameter | 180 mm |
| Nominal torque | 950 N.m |
| Type | h |
Show UNSPSC/ECL@SS
£ 54.98 excl. VAT
/ Each
£ 65.98 incl. VAT
- In stock: Next day delivery
