MECALINE 866351 HRC180B PILOT BORED HUB


HRC Pilot bore Hub

References
mecaline:866351
rubix:247A3409
ean:3660338204944

Product details : MECALINE 866351 HRC180B PILOT BORED HUB


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
PILOT-BORED HRC COUPLING HUB HRC180

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size180
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter180 mm
Nominal torque950 N.m
Weight8.8 kg
Typeb
Show UNSPSC/ECL@SS
£ 51.38 excl. VAT
/ Each
£ 61.66 incl. VAT
  • In stock: Next day delivery