TIMKEN QF100COVER COUPLING COVER


Couplings

References
timken:QF100COVER
rubix:130A0849
ean:0883450051323

Product details : TIMKEN QF100COVER COUPLING COVER


To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.

Strengths

•Easy to replace without moving hubs
High- and low-torque ratings
High-speed capability
Low lifetime cost
Hubs not damaged when urethane insert needs replace
no lubrication needed
no hub teeth wear
cushioned shock
compact design
Quick-Flex high-speed covers are designed for applications where low torque and/or high speed is present

Applications

Quick-flex high-speed covers are designed for applications where low torque and/or high speed is present

Technical specifications


Attributes
Logistics dimensions (L x W x H)229x203x102 mm
Logistic Weight2270 g
Packaged dimensions (D x W x H)229x203x102 mm
Package weight2270 g
Max speed4800 rpm
Typehigh-speed coupling cover
Show UNSPSC/ECL@SS
£ 142.18 excl. VAT
/ Each
£ 170.62 incl. VAT
  • Usually arrives within 14 working days