References
Mecaline:HRC-230H-3020
Rubix:45036001
EAN:3660338431616

Documents
Product details : MECALINE 890476 HRC230H HRC HUB H TYPE
Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC230 EXT
Strengths
Natural Rubber
Applications
Power transmission and for shaft mis-alignment
Technical specifications
Attributes
| Size | 230 |
|---|---|
| Material | cast iron |
| Outer diameter | 225 mm |
| Type | h |
Show UNSPSC/ECL@SS
£ 102.00 excl. VAT
/ Each
£ 122.40 incl. VAT
- In stock: Next day delivery
