SHAFT COUPLING HUB TYRE TYPE FENAFLEX F160F HALF TAPER BORE BUSH 4030
Hub for flexible coupling
See technical informationReferences
Fenner:F160F-FEN
Rubix:406A1102
Manufacturer :033L0302



Product details : SHAFT COUPLING HUB TYRE TYPE FENAFLEX F160F HALF TAPER BORE BUSH 4030
Fenaflex coupling is a highly flexible, torsionally elastic coupling which can accommodate simultaneous maximum misalignment in all planes and due to the excellent shock-absorbing properties can reduce vibration and torsional oscillations
Fenaflex F160 type F flange taper bore 4030
Technical specifications
Attributes
| Size | 160 |
|---|---|
| Material | cast iron |
| Outer diameter | 345 mm |
| Type | flange |
Show UNSPSC/ECL@SS
£ 404.79 excl. VAT
/ Each
£ 485.75 incl. VAT
- Delivery usually within ( 2 ) days
