Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
ROEBUCK HSS COUNTERSUNK 10.4MM
ROEBUCK HSS COUNTERSUNK 10.4MM
HSS 90° 3 flute countersinks
References
unbranded:
997/0104
rubix:
221562
manufacturer :
221562
Product details
Technical specifications
Product details : ROEBUCK HSS COUNTERSUNK 10.4MM
Application Suitable for all general purpose chamfering, deburring and countersinking.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.61
excl. VAT
/
Each
£
19.93
incl. VAT
Sold out
Add to cart
Check our products from related categories
SANDVIK A327-13B42EC-06 MILLCUTTER SIDE&FACEMILLS 5722516
SANDVIK A327-16B64EC-09 MILLCUTTER SIDE&FACEMILLS 5722460
SANDVIK A327-16B32EC-09 MILLCUTTER SIDE&FACEMILLS 5722531
ROBERTCHAR 5845-5.0-120 BSA PILOT COUNTERSUNK M5.0-120DEG
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 6.0 855304
SANDVIK 328-063S22-13M MILLCUTTER SIDE&FACEMILLS 5758762
SANDVIK A328-044B19-13M MILLCUTTER SIDE&FACEMILLS 5722491
SANDVIK A327-16B24SC-12 MILLCUTTER SIDE&FACEMILLS 5722524
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 11.0 855307
SANDVIK A327-13B30EC-06 MILLCUTTER SIDE&FACEMILLS 5722511
SANDVIK A327-16B85EC-12 MILLCUTTER SIDE&FACEMILLS 5722482
SANDVIK A327-16B42EC-14 MILLCUTTER SIDE&FACEMILLS 5722538
SANDVIK A327-16B18SC-09 MILLCUTTER SIDE&FACEMILLS 5722520
SANDVIK A327-16B60EC-12 MILLCUTTER SIDE&FACEMILLS 5722546
SANDVIK 329-100Q22-H 5758882