WALTERPROT TC216-M12X1.5-L0-WY80AA MACHINE TAP 6958859
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC216-M12X1.5-L0-WY80AA
Rubix:2594251
Manufacturer :6958859
EAN:4042446268336

Technical specifications
| Threading | mf 12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT TC216-M12X1.5-L0-WY80AA MACHINE TAP 6958859
HSS-E machine taps TC216-M8X1-L0-WY80AA
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • MF/6H • DIN 374 • Suitable for through hole • WY80AA • MF 12x1.5 • P=0.0591in
Technical specifications
Attributes
| Threading | mf 12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 42 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 46.42 excl. VAT
/ Each
£ 55.70 incl. VAT
- Usually arrives within 14 working days