WALTER P2031006-M6 TAPS HSS-E X PERT 6149155
Straight Flute Tap
See technical informationSee documentsReferences
Walter Prototyp:P2031006-M6
Rubix:276A3794
Manufacturer :6149155
EAN:4042446225001

Documents
Product details : WALTER P2031006-M6 TAPS HSS-E X PERT 6149155
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | tinc |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 57.10 excl. VAT
/ Each
£ 68.52 incl. VAT
- Usually arrives within 14 working days