WALTERPROT TC216-UNC6-C0-WY80AA MACHINE TAP 7305277
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC216-UNC6-C0-WY80AA
Rubix:2594283
Manufacturer :7305277
EAN:4042446283803

Technical specifications
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT TC216-UNC6-C0-WY80AA MACHINE TAP 7305277
HSS-E machine taps TC216-UNC8-C0-WY80AA
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • UNC/2B • DIN 371 • Suitable for through hole • WY80AA • UNC #6-32 • P=32
Technical specifications
Attributes
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.505 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 12.27 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 56 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 21.12 excl. VAT
/ Each
£ 25.34 incl. VAT
- Usually arrives within 14 working days