WALTER E23364-UNF7/16 HAND- AND MACHINE TAPS HSS/-E 5603204
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E23364-UNF7/16
Rubix:291A2265
Manufacturer :5603204
EAN:4042446189358

Technical specifications
| Threading | unf 7/16-20 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER E23364-UNF7/16 HAND- AND MACHINE TAPS HSS/-E 5603204
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | unf 7/16-20 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.922 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 79.56 excl. VAT
/ Each
£ 95.47 incl. VAT
- Usually arrives within 14 working days