References
Walter Prototyp:TC115-M10-C0-WY80FC
Rubix:2594193
Manufacturer :6743389
EAN:4042446262761

Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT TC115-M10-C0-WY80FC MACHINE TAP 6743389
HSS-E machine taps TC115-M10-C0-WY80FC
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 30.43 excl. VAT
/ Each
£ 36.52 incl. VAT
- Usually arrives within 14 working days