References
Walter Prototyp:2556702-NPT1/8
Rubix:80394424
Manufacturer :5078983
EAN:4042446114732

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTER TITEX 2556702-NPT1/8 MACHINE TAP 1/8-27
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.065 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 30 ° |
| Coating | thl |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | 1/8 in - 27 npt |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 128.14 excl. VAT
/ Each
£ 153.77 incl. VAT
- Usually arrives within 14 working days