Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885685 HSS SPLIT DIE UNC 7/8 (2)
CUTLINE 885685 HSS SPLIT DIE UNC 7/8 (2)
HSS SPLIT DIE UNC
References
giss cutline:
885685
rubix:
215A8049
ean:
3660338389573
Product details
Technical specifications
Product details : CUTLINE 885685 HSS SPLIT DIE UNC 7/8 (2)
• HSS UNC split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.50
excl. VAT
/
Each
£
145.80
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Check our products from related categories
DOR HSS DIE M12X1.0
CUTLINE 885692 HSS SPLIT DIE UNF 1/4 (1.5/16)
DORMER HSS DIE 1.1/4X3 F3701.1/4X3
DORMER F3303/8X1 ADJUSTABLE DIE 3/8 INCH X 24 5978794
DORMER F300M16X1.1/2 ADJUSTABLE DIE M16 X 2.00 MM 5978733
DORMER F110M14X1.0 GUN NOSED DIE M14 X 1.00 MM 5978636
GUHRING 00161 014.007 MACHINE TAPS 9001610140070
WALTERPROT 63000-UNF1/4 DIES 5079592
DORMER F310M10X.75X1 ADJUSTABLE DIE M10 X 0.75 MM 5978532
DORMER F300M6X1 ADJUSTABLE DIE M6 X 1.00 MM 5978800
DORMER F100M12 GUN NOSED DIE M12 X 1.75 MM 5978256
GUHRING 00152 010.000 MACHINE TAPS 9001520100000
GUHRING 00162 006.004 MACHINE TAPS 9001620060040
DORMER F310M20X1.5X2 ADJUSTABLE DIE M20 X 1.50 MM 5978598
DORMER HSS DIE NUT M10 X 1.0 F110M10X1.0