Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885692 HSS SPLIT DIE UNF 1/4 (1.5/16)
CUTLINE 885692 HSS SPLIT DIE UNF 1/4 (1.5/16)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
References
giss cutline:
885692
rubix:
215A8055
ean:
3660338389634
Product details
Technical specifications
Product details : CUTLINE 885692 HSS SPLIT DIE UNF 1/4 (1.5/16)
• HSS UNF split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.30
excl. VAT
/
Each
£
69.96
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
CUTLINE 885690 HSS SPLIT DIE UNF 5/16 (1)
DORMER F110M16X1.5 GUN NOSED DIE M16 X 1.50 MM 5978650
CUTLINE 885604 HSS SPLIT DIE M6.0X1.0 (1)
DORMER F310M3X.35X13/16 ADJUSTABLE DIE M3 X 0.35 MM 5977921
DORMER F1307/16 GUN NOSED DIE 7/16 INCH X 20 5977891
DOR HSS DIE M20X1.5
DORMER F3301.1/8X3 5978884
DORMER F100M12 GUN NOSED DIE M12 X 1.75 MM 5978256
DOR HSS DIE M39
CUTLINE 885663 HSS SPLIT DIE BSF 3/8 (1.5/16)
WALTERPROT 60003-M8 DIES 5079288
DOR HSS DIE M15X1.0
DORMER F300M10X1 ADJUSTABLE DIE M10 X 1.50 MM 5978718
CUTLINE 885700 HSS SPLIT DIE UNF 7/8 (2)
WALTERPROT 62000-UNC5/16 DIES 5079580