Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1400 20
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1400 20
HTD Drive Belt
References
gates:
PC2 14MGT 1400 20
rubix:
104A5080
manufacturer :
9275-09185
ean:
5412571232349
Technical specifications
Profile
gt tooth
Primitive length
1400
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLYCHAIN2 BELT 14M PC2 14MGT 1400 20
Strengths
•The durable polyurethane body resists chemicals, oil,pollutants, and abrasion
Robust aramid tensile cords combine minimal stretch with extraordinary strength
Nylon tooth facing provides durable wear surface for long life
Technical specifications
Attributes
Profile
gt tooth
Primitive length
1400
mm
Belt width
20
mm
Pitch
14
mm
Material
polyurethane
Number of teeth
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
295.96
excl. VAT
/
Each
£
355.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 1160 8M 5077ZA
GATES HTDBELT 3M PITCH HTD 318 3M 6
GATES SYNCH BELT GT3 330-3MGT3-9
OPTIBELT 1728 8M 50 1850555
OPTIBELT 680 8M 50 HIPO 1081994
OPTIBELT 240 3MHP 15 1641884
OPTIBELT HTD TIMING BELT 1778 14M 11577ZA
GATES 9327-50267 GTX 1160 8MX 85
GATES HTD BELT 5M PITCH HTD 460 5M 25
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1260 90
OPTIBELT 320 8M 8577TD HTD TIMING BELT 320-8M-85MM
GATES HTDBELT 3M PITCH HTD 330 3M 6
GATES 9270-06028 PCC 5MGT 815 15
GATES HTD BELT 8M PITCH HTD 1904 8M 85
GATES HTDBELT3MPITCH HTD 501 3M 15