HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 56 |
Belt width | 50 mm |
Profile | 8m |
---|---|
Number of teeth | 56 |
Belt width | 50 mm |
Taper bush | 2517 |
Material | steel |
Type | 4f |
Pitch diameter | 142.6 mm |
Outer diameter | 141.23 mm |
Outside diameter incl. flanges | 150 mm |
Total width | 45 mm |
In stock: Next day delivery