MECALINE 890286 TB44-14M-40F P44-14M-40MMTL-3020 TAPER LOCK TIMING PUL

HTD Timing Pulley for taper bush

See technical information
References
Mecaline:TB44-14M-40F
Rubix:254A9662
Manufacturer :890286
EAN:3660338428357
brand logo
Technical specifications
Profile14m
Number of teeth44
Belt width40 mm
See all Specifications

Product details : MECALINE 890286 TB44-14M-40F P44-14M-40MMTL-3020 TAPER LOCK TIMING PUL


Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB44-14M-40F Taper Bored 3020)

Strengths

Steel

Applications

For synchronous power transmission

Technical specifications


Attributes
Profile14m
Number of teeth44
Belt width40 mm
Taper bush3020
Materialsteel
Type4f
Pitch diameter196.08 mm
Outer diameter193.28 mm
Outside diameter incl. flanges211 mm
Total width51 mm
Show UNSPSC/ECL@SS
£ 88.04 excl. VAT
/ Each
£ 105.65 incl. VAT
  • In stock: Next day delivery