MECALINE 36-8M-50 1615 P36-8M-50 HTD TIMING PULLEY TAPER BORED

HTD Timing Pulley for taper bush

See technical information

References

Mecaline:TB36-8M-50F
Rubix:45036424
Manufacturer :890237
EAN:3660338427879
brand logo

Technical specifications

Profile8m
Number of teeth36
Belt width50 mm
See all Specifications

Product details : MECALINE 36-8M-50 1615 P36-8M-50 HTD TIMING PULLEY TAPER BORED


Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB36-8M-50F (Taper Bored 1615)

Strengths

Steel

Applications

For synchronous power transmission

Technical specifications


Attributes
Profile8m
Number of teeth36
Belt width50 mm
Taper bush1615
Materialsteel
Type5f
Pitch diameter91.67 mm
Outer diameter90.3 mm
Outside diameter incl. flanges97 mm
Total width38 mm
£ 17.44 excl. VAT
/ Each
£ 20.93 incl. VAT
  • In stock: Next day delivery