PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 60 |
Belt width | 62 mm |
Profile | 8M |
---|---|
Number of teeth | 60 |
Belt width | 62 mm |
Taper bush | 2517 |
Material | STEEL |
Type | 9WF |
Pitch diameter | 152.79 mm |
Outer diameter | 151.19 mm |
Outside diameter incl. flanges | 158 mm |
Total width | 45 mm |
In stock: Next day delivery