FENNER+ HTD TIMING PULLEY 14MM PITCH 36 TEETH TAPER BORED 2517
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:36-14M55-FEN
Rubix:406A5343
Manufacturer :043P0036

Product details : FENNER+ HTD TIMING PULLEY 14MM PITCH 36 TEETH TAPER BORED 2517
Timing Pulley HTD 36-14M-055 Taper Lock 2517 GG
Technical specifications
Attributes
| Profile | htd 14m |
|---|---|
| Number of teeth | 36 |
| Belt width | 55 mm |
| Taper bush | 2517 |
| Material | cast iron en-gjl-200 (pulley), steel flanges s235jr |
| Type | htd toothed pulley for removable hub (taper lock) |
| Pitch diameter | 160.43 mm |
| Outer diameter | 157.68 mm |
| Outside diameter incl. flanges | 157.68 mm |
| Total width | 70 mm |
| Hub diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 165.27 excl. VAT
/ Each
£ 198.32 incl. VAT
- Delivery usually within ( 2 ) days
