MECALINE 890310 TB44-14M-85F P44-14M-85MMTL-3020 TAPER LOCK TIMING PUL
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB44-14M-85F
Rubix:254A9683
Manufacturer :890310
EAN:3660338428593

Product details : MECALINE 890310 TB44-14M-85F P44-14M-85MMTL-3020 TAPER LOCK TIMING PUL
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB44-14M-85F Taper Bored 3020)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 44 |
| Belt width | 85 mm |
| Taper bush | 3020 |
| Material | steel |
| Type | 4f |
| Pitch diameter | 196.08 mm |
| Outer diameter | 193.28 mm |
| Outside diameter incl. flanges | 211 mm |
| Total width | 51 mm |
Show UNSPSC/ECL@SS
£ 82.73 excl. VAT
/ Each
£ 99.28 incl. VAT
- Usually arrives within 14 working days
