MECALINE 890323 TB40-14M-115F P40-14M-115MMTL-3020 TAPER LOCK TIMING P
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB40-14M-115F
Rubix:254A9696
Manufacturer :890323
EAN:3660338428722

Product details : MECALINE 890323 TB40-14M-115F P40-14M-115MMTL-3020 TAPER LOCK TIMING P
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB40-14M-115F (Taper Bored 3020)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 40 |
| Belt width | 115 mm |
| Taper bush | 3020 |
| Material | steel |
| Type | 4f |
| Pitch diameter | 178.25 mm |
| Outer diameter | 175.49 mm |
| Outside diameter incl. flanges | 188 mm |
| Total width | 51 mm |
Show UNSPSC/ECL@SS
£ 85.58 excl. VAT
/ Each
£ 102.70 incl. VAT
- Usually arrives within 14 working days
