HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 15 |
Belt width | 15 mm |
Profile | 5M |
---|---|
Number of teeth | 15 |
Belt width | 15 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 23.87 mm |
Outer diameter | 22.73 mm |
Outside diameter incl. flanges | 28 mm |
Total width | 26 mm |
Hub diameter | 16 mm |
Usually arrives within 14 working days