MECALINE 890229 64-8M-30F P64-8M-30MMPB PILOT BORED TIMING PULLEY-
HTD Timing Pulley
See technical informationReferences
Mecaline:64-8M-30F
Rubix:254A9617
Manufacturer :890229
EAN:3660338427794

Product details : MECALINE 890229 64-8M-30F P64-8M-30MMPB PILOT BORED TIMING PULLEY-
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD 64-8M-30F
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 64 |
| Belt width | 30 mm |
| Material | steel |
| Type | 6wf |
| Pitch diameter | 162.97 mm |
| Outer diameter | 161.6 mm |
| Total width | 48 mm |
| Hub diameter | 90 mm |
| Pre-borehole | 15 mm |
Show UNSPSC/ECL@SS
£ 39.43 excl. VAT
/ Each
£ 47.32 incl. VAT
- In stock: Next day delivery
