PC Timing Pulley
Profile | 14M |
---|---|
Number of teeth | 44 |
Belt width | 90 mm |
Profile | 14M |
---|---|
Number of teeth | 44 |
Belt width | 90 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 196.08 mm |
Outer diameter | 193.28 mm |
Outside diameter incl. flanges | 211 mm |
Total width | 136 mm |
Hub diameter | 167 mm |
Pre-borehole | 32 mm |
In stock: Next day delivery