MECALINE 890227 48-8M-30F P48-8M-30MMPB PILOT BORED TIMING PULLEY-

HTD Timing Pulley

See technical information
References
Mecaline:48-8M-30F
Rubix:254A9615
Manufacturer :890227
EAN:3660338427770
brand logo
Technical specifications
Profile8m
Number of teeth48
Belt width30 mm
See all Specifications

Product details : MECALINE 890227 48-8M-30F P48-8M-30MMPB PILOT BORED TIMING PULLEY-


Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD 48-8M-30F

Strengths

Steel

Applications

For synchronous power transmission

Technical specifications


Attributes
Profile8m
Number of teeth48
Belt width30 mm
Materialsteel
Type6f
Pitch diameter122.23 mm
Outer diameter120.86 mm
Total width48 mm
Hub diameter75 mm
Pre-borehole15 mm
Show UNSPSC/ECL@SS
£ 24.36 excl. VAT
/ Each
£ 29.23 incl. VAT
  • In stock: Next day delivery