HTD Timing Pulley
Profile | 5m |
---|---|
Number of teeth | 26 |
Belt width | 15 mm |
Profile | 5m |
---|---|
Number of teeth | 26 |
Belt width | 15 mm |
Material | steel |
Type | 6f |
Pitch diameter | 41.38 mm |
Outer diameter | 40.24 mm |
Outside diameter incl. flanges | 44 mm |
Total width | 28 mm |
Hub diameter | 30 mm |
Usually arrives within 14 working days